Shop BRADY

Padlock

  • Mfr # SDPL-BLU-38ST-016
  • Zoro # G525075924

product price: 
$
11.49
/ea

Key Features

Labeling
Label Included
Overall Width
1.5 in
Control Key Registration Required
Yes
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Style
Standard Pin Tumbler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-016
Zoro #
G525075924
UPC #
888434617601
Country of Origin
China
Item
Padlock
Labeling
Label Included
Control Key Registration Required
Yes
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Style
Standard Pin Tumbler
Resistance Properties
Corrosion Resistant
Shackle Material
Steel
Number of Tumbler Pins
6
Language
English, French, Portuguese, Spanish
Non-Removable Key
Yes
Opening Type
Key
For Location
Indoor, Outdoor
Sign Background Color
White
Header
DANGER/DANGER/PELIGRO/PERIGO
Maximum Temperature
250 Degrees F
Standards
OSHA
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Body Material Coating
Chrome-plated
Body Shape
Rectangular
Padlock Body Material
Nylon
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Minimum Temperature
-30 Degrees F
Legend Color
Black, Red, White
Body Color
Blue
Shackle Material Coating
Chrome-plated
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Key Type
Keyed Alike

Dimensions

Overall Width
1.5 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Overall Height
1.8 in
Body Width
1 1/2 in

Description

Padlock, Body Color Blue, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.