Shop BRADY

Padlock

  • Mfr # SDPL-BLU-38ST-023
  • Zoro # G425075604

product price: 
$
11.49
/ea

Key Features

Shackle Material
Steel
Body Height
1 13/16 in
Vertical Shackle Clearance
1 1/2 in
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Non-Removable Key
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-023
Zoro #
G425075604
UPC #
888434617670
Country of Origin
China
Item
Padlock
Shackle Material
Steel
Vertical Shackle Clearance
1 1/2 in
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Non-Removable Key
Yes
Body Shape
Rectangular
Labeling
Label Included
Number of Keys Included
1
For Location
Indoor, Outdoor
Sign Background Color
White
Control Key Registration Required
Yes
Number of Tumbler Pins
6
Key Type
Keyed Alike
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Style
Standard Pin Tumbler
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Padlock Body Material
Nylon
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Language
English, French, Portuguese, Spanish
Body Color
Blue
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Legend Color
Black, Red, White
Shackle Material Coating
Chrome-plated
Body Material Coating
Chrome-plated
Standards
OSHA

Dimensions

Body Height
1 13/16 in
Overall Width
1.5 in
Body Width
1 1/2 in
Overall Height
1.8 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Blue, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.