Padlock

  • Mfr # SDPL-GRN-38ST-009
  • Zoro # G425075857
product price: 
$
11.49
/ea

Key Features

Header
DANGER/DANGER/PELIGRO/PERIGO
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Key Type
Keyed Alike
Shackle Material Coating
Chrome-plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-009
Zoro #
G425075857
UPC #
888434618035
Country of Origin
China
Item
Padlock
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Type
Keyed Alike
Shackle Material Coating
Chrome-plated
Body Shape
Rectangular
Key Style
Standard Pin Tumbler
Vertical Shackle Clearance
1 1/2 in
Control Key Registration Required
Yes
Number of Tumbler Pins
6
Resistance Properties
Corrosion Resistant
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
For Location
Indoor, Outdoor
Minimum Temperature
-30 Degrees F
Body Color
Green
Opening Type
Key
Labeling
Label Included
Sign Background Color
White
Standards
OSHA
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-plated
Padlock Body Material
Nylon
Legend Color
Black, Red, White
Maximum Temperature
250 Degrees F
Non-Removable Key
Yes
Shackle Material
Steel

Dimensions

Body Width
1 1/2 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Overall Height
1.8 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Green, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.