Padlock

  • Mfr # SDPL-GRN-38ST-013
  • Zoro # G825075839
product price: 
$
11.49
/ea

Key Features

Body Material Coating
Chrome-Plated
Resistance Properties
Corrosion Resistant
Body Color
Green
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Minimum Temperature
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-013
Zoro #
G825075839
UPC #
888434618073
Country of Origin
China
Item
Lockout Padlock
Body Material Coating
Chrome-Plated
Resistance Properties
Corrosion Resistant
Body Color
Green
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Minimum Temperature
-30 Degrees F
Standards
OSHA
Language
English, French, Portuguese, Spanish
Key Type
Keyed Alike
Body Shape
Rectangular
Legend Color
Black, Red, White
Vertical Shackle Clearance
1 1/2 in
Header
DANGER/DANGER/PELIGRO/PERIGO
Number of Tumbler Pins
6
Shackle Material
Steel
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Opening Type
Key
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Sign Background Color
White
Non-Removable Key
Yes
Labeling
Label Included
Shackle Material Coating
Chrome-plated
Control Key Registration Required
Yes
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Padlock Body Material
Nylon
Maximum Temperature
250 Degrees F

Dimensions

Overall Width
1.5 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Overall Height
1.8 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.