Shop BRADY

Padlock

  • Mfr # SDPL-GRN-38ST-018
  • Zoro # G425075598

product price: 
$
11.49
/ea

Key Features

Language
English, French, Portuguese, Spanish
Control Key Registration Required
Yes
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Number of Tumbler Pins
6
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-018
Zoro #
G425075598
UPC #
888434618127
Country of Origin
China
Item
Padlock
Language
English, French, Portuguese, Spanish
Control Key Registration Required
Yes
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Number of Tumbler Pins
6
Shackle Material
Steel
Number of Keys Included
1
Opening Type
Key
Legend Color
Black, Red, White
Padlock Body Material
Nylon
For Location
Indoor, Outdoor
Header
DANGER/DANGER/PELIGRO/PERIGO
Sign Background Color
White
Minimum Temperature
-30 Degrees F
Body Shape
Rectangular
Body Material Coating
Chrome-plated
Vertical Shackle Clearance
1 1/2 in
Key Type
Keyed Alike
Maximum Temperature
250 Degrees F
Key Style
Standard Pin Tumbler
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Body Color
Green
Non-Removable Key
Yes
Labeling
Label Included
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Standards
OSHA
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome-plated
Horizontal Shackle Clearance
13/16 in

Dimensions

Overall Height
1.8 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Overall Width
1.5 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in

Description

Padlock, Body Color Green, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.