Padlock

  • Mfr # SDPL-GRN-38ST-019
  • Zoro # G625091060
product price: 
$
11.49
/ea

Key Features

Shackle Height
1 1/2 in
Number of Keys Included
1
Number of Bumpers
0
Shackle Material Coating
Chrome-Plated
Body Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-019
Zoro #
G625091060
UPC #
888434618134
Country of Origin
China
Item
Lockout Padlock
Number of Keys Included
1
Number of Bumpers
0
Shackle Material Coating
Chrome-Plated
Vertical Shackle Clearance
1 1/2 in
Language
English, French, Portuguese, Spanish
Horizontal Shackle Clearance
13/16 in
Standards
RoHS Compliant with 2011/65/EU
Resistance Properties
Corrosion Resistant
Body Shape
Rectangular
Shackle Type
Extended
Non-Removable Key
Yes
Body Color
Green
Legend Color
Black, White
Minimum Temperature
-30 Degrees F
Key Style
Standard Pin Tumbler
Number of Tumbler Pins
6
Padlock Body Material
Nylon
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Shackle Material
Steel
Opening Type
Key
Maximum Temperature
250 Degrees F
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
For Location
Indoor, Outdoor
Labeling
Label Included
Header
DANGER/DANGER/PELIGRO/PERIGO
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Type
Keyed Alike

Dimensions

Shackle Height
1 1/2 in
Body Thickness
3/4 in
Body Height
1 13/16 in
Body Width
1 1/2 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.