Padlock

  • Mfr # SDPL-ORG-38ST-007
  • Zoro # G525090835
product price: 
$
11.49
/ea

Key Features

Non-Removable Key
Yes
Number of Bumpers
0
Number of Keys Included
1
Standards
Compliant with 2011/65/EU
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-007
Zoro #
G525090835
UPC #
888434617762
Country of Origin
China
Non-Removable Key
Yes
Number of Bumpers
0
Number of Keys Included
1
Standards
Compliant with 2011/65/EU
Shackle Material
Steel
Key Style
Standard Pin Tumbler
Padlock Body Material
Nylon
Resistance Properties
Corrosion Resistant
Minimum Temperature
-30 Degrees F
Body Shape
Rectangular
Item
Lockout Padlock
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Opening Type
Key
For Location
Indoor, Outdoor
Vertical Shackle Clearance
1 1/2 in
Language
English, French, Portuguese, Spanish
Labeling
Label Included
Header
DANGER/DANGER/PELIGRO/PERIGO
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
250 Degrees F
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Shackle Material Coating
Chrome-Plated
Legend Color
Black, White
Shackle Type
Extended
Body Color
Orange
Number of Tumbler Pins
6
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Type
Keyed Alike

Dimensions

Body Thickness
3/4 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Body Height
1 13/16 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.