Padlock

  • Mfr # SDPL-ORG-38ST-016
  • Zoro # G825076010
product price: 
$
11.49
/ea

Key Features

Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Color
Orange
Shackle Material
Steel
For Location
Indoor, Outdoor
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-016
Zoro #
G825076010
UPC #
888434617854
Country of Origin
China
Item
Padlock
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Color
Orange
Shackle Material
Steel
For Location
Indoor, Outdoor
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Maximum Temperature
250 Degrees F
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
Labeling
Label Included
Key Type
Keyed Alike
Padlock Body Material
Nylon
Legend Color
Black, Red, White
Opening Type
Key
Non-Removable Key
Yes
Body Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
Body Shape
Rectangular
Number of Keys Included
1
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
Number of Tumbler Pins
6
Shackle Material Coating
Chrome-plated
Standards
OSHA
Vertical Shackle Clearance
1 1/2 in
Sign Background Color
White
Language
English, French, Portuguese, Spanish
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Minimum Temperature
-30 Degrees F

Dimensions

Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Overall Height
1.8 in
Body Width
1 1/2 in
Body Height
1 13/16 in
Overall Width
1.5 in

Description

Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.