Padlock

  • Mfr # SDPL-ORG-38ST-017
  • Zoro # G925075586
product price: 
$
11.49
/ea

Key Features

Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Body Shape
Rectangular
Sign Background Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-017
Zoro #
G925075586
UPC #
888434617861
Country of Origin
China
Item
Padlock
Key Type
Keyed Alike
Body Shape
Rectangular
Sign Background Color
White
Key Style
Standard Pin Tumbler
Minimum Temperature
-30 Degrees F
Standards
OSHA
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Labeling
Label Included
Legend Color
Black, Red, White
Horizontal Shackle Clearance
13/16 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Number of Keys Included
1
Padlock Body Material
Nylon
Shackle Material Coating
Chrome-plated
For Location
Indoor, Outdoor
Opening Type
Key
Header
DANGER/DANGER/PELIGRO/PERIGO
Maximum Temperature
250 Degrees F
Non-Removable Key
Yes
Number of Tumbler Pins
6
Shackle Material
Steel
Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-plated
Body Color
Orange
Control Key Registration Required
Yes

Dimensions

Body Width
1 1/2 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Overall Height
1.8 in
Body Height
1 13/16 in
Overall Width
1.5 in

Description

Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.