Padlock

  • Mfr # SDPL-RED-38ST-002
  • Zoro # G825090948
product price: 
$
11.49
/ea

Key Features

Horizontal Shackle Clearance
13/16 in
Body Color
Red
Body Thickness
3/4 in
Standards
Compliant with 2011/65/EU
Width Across Shackle
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-002
Zoro #
G825090948
UPC #
888434615966
Country of Origin
China
Horizontal Shackle Clearance
13/16 in
Body Color
Red
Standards
Compliant with 2011/65/EU
Minimum Temperature
-30 Degrees F
Number of Tumbler Pins
6
Shackle Material
Steel
Non-Removable Key
Yes
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Item
Lockout Padlock
Padlock Body Material
Nylon
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Number of Bumpers
0
Shackle Type
Extended
Vertical Shackle Clearance
1 1/2 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Legend Color
Black, White
Shackle Material Coating
Chrome-Plated
Opening Type
Key
Maximum Temperature
250 Degrees F
Language
English, French, Portuguese, Spanish
Labeling
Label Included
For Location
Indoor, Outdoor
Number of Keys Included
1
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Style
Standard Pin Tumbler
Key Type
Keyed Alike

Dimensions

Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.