Padlock

  • Mfr # SDPL-RED-38ST-017
  • Zoro # G025091059
product price: 
$
11.49
/ea

Key Features

Body Thickness
3/4 in
For Location
Indoor, Outdoor
Shackle Height
1 1/2 in
Shackle Material
Steel
Opening Type
Key
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-017
Zoro #
G025091059
UPC #
888434616116
Country of Origin
China
For Location
Indoor, Outdoor
Shackle Material
Steel
Opening Type
Key
Key Style
Standard Pin Tumbler
Horizontal Shackle Clearance
13/16 in
Padlock Body Material
Nylon
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Minimum Temperature
-30 Degrees F
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Legend Color
Black, White
Language
English, French, Portuguese, Spanish
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Header
DANGER/DANGER/PELIGRO/PERIGO
Standards
Compliant with 2011/65/EU
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Shackle Type
Extended
Labeling
Label Included
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant
Non-Removable Key
Yes
Body Color
Red
Item
Lockout Padlock
Shackle Material Coating
Chrome-Plated
Number of Bumpers
0
Number of Keys Included
1
Key Type
Keyed Alike

Dimensions

Body Thickness
3/4 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Width Across Shackle
13/16 in
Body Width
1 1/2 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.