Padlock

  • Mfr # SDPL-RED-38ST-019
  • Zoro # G025090779
product price: 
$
11.49
/ea

Key Features

Non-Removable Key
Yes
Shackle Material Coating
Chrome-Plated
Language
English, French, Portuguese, Spanish
Shackle Height
1 1/2 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-019
Zoro #
G025090779
UPC #
888434616130
Country of Origin
China
Non-Removable Key
Yes
Shackle Material Coating
Chrome-Plated
Language
English, French, Portuguese, Spanish
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Standards
Compliant with 2011/65/EU
Resistance Properties
Corrosion Resistant
Number of Tumbler Pins
6
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Labeling
Label Included
Item
Lockout Padlock
Padlock Body Material
Nylon
Horizontal Shackle Clearance
13/16 in
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
For Location
Indoor, Outdoor
Number of Keys Included
1
Body Color
Red
Minimum Temperature
-30 Degrees F
Number of Bumpers
0
Legend Color
Black, White
Key Style
Standard Pin Tumbler
Maximum Temperature
250 Degrees F
Header
DANGER/DANGER/PELIGRO/PERIGO
Opening Type
Key
Shackle Type
Extended
Vertical Shackle Clearance
1 1/2 in
Shackle Material
Steel
Key Type
Keyed Alike

Dimensions

Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Body Height
1 13/16 in
Body Width
1 1/2 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.