Padlock

  • Mfr # SDPL-RED-38ST-057
  • Zoro # G625075503
product price: 
$
11.49
/ea

Key Features

Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Body Height
1 13/16 in
Labeling
Label Included
Key Type
Keyed Alike
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-057
Zoro #
G625075503
UPC #
888434616512
Country of Origin
China
Item
Lockout Padlock
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Labeling
Label Included
Key Type
Keyed Alike
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Legend Color
Black, Red, White
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Padlock Body Material
Nylon
Sign Background Color
White
Number of Tumbler Pins
6
Body Color
Red
Header
DANGER/DANGER/PELIGRO/PERIGO
Minimum Temperature
-30 Degrees F
Language
English, French, Portuguese, Spanish
For Location
Indoor, Outdoor
Body Material Coating
Chrome-Plated
Shackle Material
Steel
Maximum Temperature
250 Degrees F
Control Key Registration Required
Yes
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Non-Removable Key
Yes
Shackle Material Coating
Chrome-plated
Key Style
Standard Pin Tumbler
Resistance Properties
Corrosion Resistant
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Standards
OSHA

Dimensions

Body Height
1 13/16 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Overall Height
1.8 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.