Padlock

  • Mfr # SDPL-RED-38ST-059
  • Zoro # G925090794
product price: 
$
11.49
/ea

Key Features

Number of Tumbler Pins
6
Shackle Material
Steel
Legend Color
Black, White
For Location
Indoor, Outdoor
Header
DANGER/DANGER/PELIGRO/PERIGO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-059
Zoro #
G925090794
UPC #
888434616536
Country of Origin
China
Number of Tumbler Pins
6
Shackle Material
Steel
Legend Color
Black, White
For Location
Indoor, Outdoor
Header
DANGER/DANGER/PELIGRO/PERIGO
Non-Removable Key
Yes
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Language
English, French, Portuguese, Spanish
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Number of Keys Included
1
Maximum Temperature
250 Degrees F
Opening Type
Key
Standards
Compliant with 2011/65/EU
Resistance Properties
Corrosion Resistant
Body Color
Red
Number of Bumpers
0
Item
Lockout Padlock
Labeling
Label Included
Shackle Type
Extended
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Padlock Body Material
Nylon
Body Shape
Rectangular
Key Style
Standard Pin Tumbler
Shackle Material Coating
Chrome-Plated
Minimum Temperature
-30 Degrees F
Key Type
Keyed Alike

Dimensions

Shackle Diameter
1/4 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Height
1 1/2 in
Width Across Shackle
13/16 in
Body Width
1 1/2 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.