Padlock

  • Mfr # SDPL-RED-38ST-082
  • Zoro # G525074316
product price: 
$
11.49
/ea

Key Features

Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Resistance Properties
Corrosion Resistant
Sign Background Color
White
Overall Height
1.8 in
Number of Tumbler Pins
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-082
Zoro #
G525074316
UPC #
888434616765
Country of Origin
China
Item
Padlock
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Resistance Properties
Corrosion Resistant
Sign Background Color
White
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 1/2 in
Labeling
Label Included
Language
English, French, Portuguese, Spanish
Body Shape
Rectangular
Key Style
Standard Pin Tumbler
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Color
Red
Key Type
Keyed Alike
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Opening Type
Key
Non-Removable Key
Yes
Minimum Temperature
-30 Degrees F
Control Key Registration Required
Yes
Header
DANGER/DANGER/PELIGRO/PERIGO
Shackle Material
Steel
Maximum Temperature
250 Degrees F
For Location
Indoor, Outdoor
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Legend Color
Black, Red, White
Body Material Coating
Chrome-plated
Padlock Body Material
Nylon
Shackle Material Coating
Chrome-plated
Standards
OSHA

Dimensions

Overall Height
1.8 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews