Padlock

  • Mfr # SDPL-RED-38ST-084
  • Zoro # G325075360
product price: 
$
11.49
/ea

Key Features

Body Width
1 1/2 in
Number of Tumbler Pins
6
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Control Key Registration Required
Yes
Key Style
Standard Pin Tumbler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-084
Zoro #
G325075360
UPC #
888434616789
Country of Origin
China
Item
Padlock
Number of Tumbler Pins
6
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Control Key Registration Required
Yes
Key Style
Standard Pin Tumbler
Shackle Material Coating
Chrome-plated
Horizontal Shackle Clearance
13/16 in
Legend Color
Black, Red, White
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
For Location
Indoor, Outdoor
Resistance Properties
Corrosion Resistant
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Labeling
Label Included
Number of Keys Included
1
Language
English, French, Portuguese, Spanish
Padlock Body Material
Nylon
Vertical Shackle Clearance
1 1/2 in
Key Type
Keyed Alike
Opening Type
Key
Body Color
Red
Non-Removable Key
Yes
Body Material Coating
Chrome-plated
Shackle Material
Steel
Sign Background Color
White
Header
DANGER/DANGER/PELIGRO/PERIGO
Body Shape
Rectangular
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Standards
OSHA

Dimensions

Body Width
1 1/2 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Overall Height
1.8 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.