Padlock

  • Mfr # SDPL-RED-38ST-085
  • Zoro # G825075198
product price: 
$
11.49
/ea

Key Features

Overall Height
1.8 in
Control Key Registration Required
Yes
Key Style
Standard Pin Tumbler
Labeling
Label Included
Horizontal Shackle Clearance
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-085
Zoro #
G825075198
UPC #
888434616796
Country of Origin
China
Item
Padlock
Control Key Registration Required
Yes
Key Style
Standard Pin Tumbler
Labeling
Label Included
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Number of Keys Included
1
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Material Coating
Chrome-plated
Number of Tumbler Pins
6
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Standards
OSHA
Legend Color
Black, Red, White
Shackle Material
Steel
Header
DANGER/DANGER/PELIGRO/PERIGO
Non-Removable Key
Yes
Language
English, French, Portuguese, Spanish
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Key Type
Keyed Alike
Sign Background Color
White
Padlock Body Material
Nylon
Body Color
Red
Shackle Material Coating
Chrome-plated
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant
Body Shape
Rectangular

Dimensions

Overall Height
1.8 in
Overall Width
1.5 in
Body Height
1 13/16 in
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.