Shop BRADY

Padlock

  • Mfr # SDPL-RED-38ST-090
  • Zoro # G825074962

product price: 
$
11.49
/ea

Key Features

Vertical Shackle Clearance
1 1/2 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Resistance Properties
Corrosion Resistant
Overall Width
1.5 in
Key Type
Keyed Alike
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-090
Zoro #
G825074962
UPC #
888434616840
Country of Origin
China
Item
Padlock
Vertical Shackle Clearance
1 1/2 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Resistance Properties
Corrosion Resistant
Key Type
Keyed Alike
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Shackle Material Coating
Chrome-plated
Legend Color
Black, Red, White
Number of Keys Included
1
Body Material Coating
Chrome-plated
Padlock Body Material
Nylon
Standards
OSHA
Horizontal Shackle Clearance
13/16 in
Minimum Temperature
-30 Degrees F
Number of Tumbler Pins
6
Key Style
Standard Pin Tumbler
For Location
Indoor, Outdoor
Control Key Registration Required
Yes
Opening Type
Key
Labeling
Label Included
Maximum Temperature
250 Degrees F
Body Shape
Rectangular
Language
English, French, Portuguese, Spanish
Header
DANGER/DANGER/PELIGRO/PERIGO
Body Color
Red
Non-Removable Key
Yes
Shackle Material
Steel
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Sign Background Color
White

Dimensions

Overall Width
1.5 in
Shackle Diameter
1/4 in
Overall Height
1.8 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.