Padlock

  • Mfr # SDPL-RED-38ST-093
  • Zoro # G225075088
product price: 
$
11.49
/ea

Key Features

For Location
Indoor, Outdoor
Labeling
Label Included
Key Style
Standard Pin Tumbler
Body Shape
Rectangular
Shackle Material Coating
Chrome-plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-093
Zoro #
G225075088
UPC #
888434616871
Country of Origin
China
Item
Lockout Padlock
For Location
Indoor, Outdoor
Labeling
Label Included
Key Style
Standard Pin Tumbler
Body Shape
Rectangular
Shackle Material Coating
Chrome-plated
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Standards
OSHA
Header
DANGER/DANGER/PELIGRO/PERIGO
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
Legend Color
Black, Red, White
Non-Removable Key
Yes
Shackle Material
Steel
Body Color
Red
Vertical Shackle Clearance
1 1/2 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Control Key Registration Required
Yes
Opening Type
Key
Key Type
Keyed Alike
Padlock Body Material
Nylon
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Sign Background Color
White
Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-Plated

Dimensions

Overall Width
1.5 in
Shackle Height
1 1/2 in
Overall Height
1.8 in
Body Width
1 1/2 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.