Padlock

  • Mfr # SDPL-RED-38ST-095
  • Zoro # G325075971
product price: 
$
11.49
/ea

Key Features

Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Body Thickness
13/16 in
Header
DANGER/DANGER/PELIGRO/PERIGO
Legend Color
Black, Red, White
Shackle Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-095
Zoro #
G325075971
UPC #
888434616895
Country of Origin
China
Item
Lockout Padlock
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Header
DANGER/DANGER/PELIGRO/PERIGO
Legend Color
Black, Red, White
Shackle Material Coating
Chrome-plated
Number of Tumbler Pins
6
Sign Background Color
White
Maximum Temperature
250 Degrees F
Body Shape
Rectangular
Language
English, French, Portuguese, Spanish
Key Type
Keyed Alike
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
Body Color
Red
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in
Padlock Body Material
Nylon
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Shackle Material
Steel
Resistance Properties
Corrosion Resistant
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Material Coating
Chrome-Plated
Opening Type
Key
Minimum Temperature
-30 Degrees F
Labeling
Label Included
Standards
OSHA

Dimensions

Body Thickness
13/16 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Body Height
1 13/16 in
Overall Height
1.8 in
Overall Width
1.5 in
Shackle Height
1 1/2 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.