Padlock

  • Mfr # SDPL-YLW-38ST-010
  • Zoro # G425090973
product price: 
$
11.49
/ea

Key Features

Padlock Body Material
Nylon
Width Across Shackle
13/16 in
Body Width
1 1/2 in
Number of Bumpers
0
Number of Tumbler Pins
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-010
Zoro #
G425090973
UPC #
888434617045
Country of Origin
China
Padlock Body Material
Nylon
Number of Bumpers
0
Number of Tumbler Pins
6
Horizontal Shackle Clearance
13/16 in
Labeling
Label Included
Language
English, French, Portuguese, Spanish
Non-Removable Key
Yes
Legend Color
Black, White
Body Shape
Rectangular
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
For Location
Indoor, Outdoor
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Chrome-Plated
Standards
Compliant with 2011/65/EU
Opening Type
Key
Shackle Type
Extended
Key Style
Standard Pin Tumbler
Shackle Material
Steel
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Item
Lockout Padlock
Resistance Properties
Corrosion Resistant
Body Color
Yellow
Maximum Temperature
250 Degrees F
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Header
DANGER/DANGER/PELIGRO/PERIGO
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Key Type
Keyed Alike

Dimensions

Width Across Shackle
13/16 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Body Thickness
3/4 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.