Padlock

  • Mfr # SDPL-YLW-38ST-015
  • Zoro # G925091135
product price: 
$
11.49
/ea

Key Features

Body Width
1 1/2 in
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-015
Zoro #
G925091135
UPC #
888434617090
Country of Origin
China
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Standards
Compliant with 2011/65/EU
Key Style
Standard Pin Tumbler
Labeling
Label Included
Maximum Temperature
250 Degrees F
Padlock Body Material
Nylon
Language
English, French, Portuguese, Spanish
Legend Color
Black, White
Number of Keys Included
1
Header
DANGER/DANGER/PELIGRO/PERIGO
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Shackle Material Coating
Chrome-Plated
Body Shape
Rectangular
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Resistance Properties
Corrosion Resistant
Item
Lockout Padlock
Number of Bumpers
0
Shackle Material
Steel
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Opening Type
Key
Number of Tumbler Pins
6
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
-30 Degrees F
Shackle Type
Extended
Body Color
Yellow
Key Type
Keyed Alike

Dimensions

Body Width
1 1/2 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Width Across Shackle
13/16 in
Body Height
1 13/16 in
Body Thickness
3/4 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.