Shop BRADY

Padlock

  • Mfr # SDPL-YLW-38ST-016
  • Zoro # G125075959

product price: 
$
11.49
/ea

Key Features

Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Language
English, French, Portuguese, Spanish
For Location
Indoor, Outdoor
Shackle Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-016
Zoro #
G125075959
UPC #
888434617106
Country of Origin
China
Item
Padlock
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Language
English, French, Portuguese, Spanish
For Location
Indoor, Outdoor
Non-Removable Key
Yes
Key Type
Keyed Alike
Number of Keys Included
1
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Labeling
Label Included
Body Material Coating
Chrome-plated
Body Color
Yellow
Standards
OSHA
Legend Color
Black, Red, White
Sign Background Color
White
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Number of Tumbler Pins
6
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Style
Standard Pin Tumbler
Shackle Material
Steel
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
Padlock Body Material
Nylon
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Chrome-plated
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Control Key Registration Required
Yes

Dimensions

Shackle Diameter
1/4 in
Overall Height
1.8 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.