Shop BRADY

Padlock

  • Mfr # SDPL-YLW-38ST-028
  • Zoro # G725075090

product price: 
$
11.49
/ea

Key Features

Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Body Height
1 13/16 in
Language
English, French, Portuguese, Spanish
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-028
Zoro #
G725075090
UPC #
888434617229
Country of Origin
China
Item
Padlock
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Language
English, French, Portuguese, Spanish
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Sign Background Color
White
Body Color
Yellow
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant
Padlock Body Material
Nylon
Number of Keys Included
1
Shackle Material
Steel
Number of Tumbler Pins
6
Non-Removable Key
Yes
Key Type
Keyed Alike
Opening Type
Key
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Style
Standard Pin Tumbler
Legend Color
Black, Red, White
For Location
Indoor, Outdoor
Body Material Coating
Chrome-plated
Labeling
Label Included
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Chrome-plated
Standards
OSHA
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Control Key Registration Required
Yes
Horizontal Shackle Clearance
13/16 in

Dimensions

Body Height
1 13/16 in
Overall Height
1.8 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.