Padlock

  • Mfr # SDPL-YLW-38ST-029
  • Zoro # G225074678
product price: 
$
11.49
/ea

Key Features

Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Shape
Rectangular
Header
DANGER/DANGER/PELIGRO/PERIGO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-029
Zoro #
G225074678
UPC #
888434617236
Country of Origin
China
Item
Padlock
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Shape
Rectangular
Header
DANGER/DANGER/PELIGRO/PERIGO
Padlock Body Material
Nylon
Number of Keys Included
1
Opening Type
Key
Minimum Temperature
-30 Degrees F
Resistance Properties
Corrosion Resistant
Body Material Coating
Chrome-plated
Number of Tumbler Pins
6
Shackle Material Coating
Chrome-plated
Horizontal Shackle Clearance
13/16 in
Sign Background Color
White
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Shackle Material
Steel
Language
English, French, Portuguese, Spanish
Body Color
Yellow
Legend Color
Black, Red, White
Key Type
Keyed Alike
Control Key Registration Required
Yes
Key Style
Standard Pin Tumbler
Maximum Temperature
250 Degrees F
For Location
Indoor, Outdoor
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Standards
OSHA
Labeling
Label Included

Dimensions

Shackle Height
1 1/2 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Body Height
1 13/16 in
Overall Height
1.8 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.