Padlock

  • Mfr # SDPL-YLW-38ST-031
  • Zoro # G125075508
product price: 
$
11.49
/ea

Key Features

Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Width
1 1/2 in
Body Height
1 13/16 in
Minimum Temperature
-30 Degrees F
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-031
Zoro #
G125075508
UPC #
888434617250
Country of Origin
China
Item
Padlock
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Minimum Temperature
-30 Degrees F
Shackle Material
Steel
Non-Removable Key
Yes
Sign Background Color
White
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome-plated
Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-plated
For Location
Indoor, Outdoor
Body Shape
Rectangular
Labeling
Label Included
Header
DANGER/DANGER/PELIGRO/PERIGO
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Horizontal Shackle Clearance
13/16 in
Key Style
Standard Pin Tumbler
Key Type
Keyed Alike
Body Color
Yellow
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Maximum Temperature
250 Degrees F
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in
Number of Tumbler Pins
6
Standards
OSHA
Padlock Body Material
Nylon
Control Key Registration Required
Yes
Legend Color
Black, Red, White
Opening Type
Key

Dimensions

Body Width
1 1/2 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Overall Height
1.8 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.