Padlock

  • Mfr # SDPL-YLW-38ST-042
  • Zoro # G625075138
product price: 
$
11.49
/ea

Key Features

Language
English, French, Portuguese, Spanish
Resistance Properties
Corrosion Resistant
Vertical Shackle Clearance
1 1/2 in
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-042
Zoro #
G625075138
UPC #
888434617366
Country of Origin
China
Item
Padlock
Language
English, French, Portuguese, Spanish
Resistance Properties
Corrosion Resistant
Vertical Shackle Clearance
1 1/2 in
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Maximum Temperature
250 Degrees F
Sign Background Color
White
Body Material Coating
Chrome-plated
Shackle Material Coating
Chrome-plated
Key Type
Keyed Alike
Legend Color
Black, Red, White
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Opening Type
Key
Minimum Temperature
-30 Degrees F
Labeling
Label Included
Non-Removable Key
Yes
Standards
OSHA
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Color
Yellow
Control Key Registration Required
Yes
Shackle Material
Steel
Horizontal Shackle Clearance
13/16 in
Padlock Body Material
Nylon
Key Style
Standard Pin Tumbler
Header
DANGER/DANGER/PELIGRO/PERIGO
Number of Keys Included
1
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label

Dimensions

Body Height
1 13/16 in
Overall Height
1.8 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Body Width
1 1/2 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.