Shop BRADY

Padlock

  • Mfr # SDPL-YLW-38ST-048
  • Zoro # G325075155

product price: 
$
11.49
/ea

Key Features

Body Height
1 13/16 in
Shackle Height
1 1/2 in
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Shackle Material
Steel
For Location
Indoor, Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-048
Zoro #
G325075155
UPC #
888434617427
Country of Origin
China
Item
Lockout Padlock
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Shackle Material
Steel
For Location
Indoor, Outdoor
Padlock Body Material
Nylon
Vertical Shackle Clearance
1 1/2 in
Control Key Registration Required
Yes
Horizontal Shackle Clearance
13/16 in
Labeling
Label Included
Key Type
Keyed Alike
Standards
OSHA
Key Style
Standard Pin Tumbler
Number of Keys Included
1
Number of Tumbler Pins
6
Maximum Temperature
250 Degrees F
Shackle Material Coating
Chrome-plated
Body Material Coating
Chrome-Plated
Non-Removable Key
Yes
Language
English, French, Portuguese, Spanish
Body Color
Yellow
Resistance Properties
Corrosion Resistant
Sign Background Color
White
Body Shape
Rectangular
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Minimum Temperature
-30 Degrees F
Opening Type
Key
Legend Color
Black, Red, White
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Header
DANGER/DANGER/PELIGRO/PERIGO

Dimensions

Body Height
1 13/16 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Body Width
1 1/2 in
Overall Height
1.8 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.