PadlockGrn, 1-13/16"H, AlumBradyKeyCode22
- Mfr # SDAL-GRN-38ST-022
- Zoro # G925074640
product price:Â
$
14.39
/ea
Key Features
Shackle Diameter
1/4 in
Key Type
Keyed Alike
Non-Removable Key
Yes
Body Height
1 13/16 in
Body Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-38ST-022
- Zoro #
- G925074640
- UPC #
- 888434620410
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Type
- Keyed Alike
- Non-Removable Key
- Yes
- Body Shape
- Rectangular
- Shackle Material Coating
- Chrome-plated
- Padlock Body Material
- Aluminum
- Maximum Temperature
- 350 Degrees F
- Standards
- OSHA
- Includes
- (1) Padlock, (2) Keys
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Horizontal Shackle Clearance
- 13/16 in
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Control Key Registration Required
- Yes
- Labeling
- No Label or Tag
- Number of Tumbler Pins
- 6
- Number of Keys Included
- 2
- For Location
- Indoor, Outdoor
- Body Color
- Green
- Shackle Material
- Steel
- Minimum Temperature
- -30 Degrees F
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Material Coating
- Chrome-Plated
Dimensions
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.