Shop BRADY

PadlockGrn, 1-13/16"H, NylonBradyKeyCode1

  • Mfr # SDPL-GRN-38ST-001
  • Zoro # G525091122

product price: 
$
11.49
/ea

Key Features

Width Across Shackle
13/16 in
Vertical Shackle Clearance
1 1/2 in
Shackle Material
Steel
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-001
Zoro #
G525091122
UPC #
888434617953
Country of Origin
China
Item
Lockout Padlock
Vertical Shackle Clearance
1 1/2 in
Shackle Material
Steel
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Language
English, French, Portuguese, Spanish
Number of Tumbler Pins
6
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Body Shape
Rectangular
Number of Keys Included
1
For Location
Indoor, Outdoor
Number of Bumpers
0
Body Color
Green
Key Style
Standard Pin Tumbler
Labeling
Label Included
Header
DANGER/DANGER/PELIGRO/PERIGO
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Legend Color
Black, White
Shackle Material Coating
Chrome-Plated
Resistance Properties
Corrosion Resistant
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Opening Type
Key
Padlock Body Material
Nylon
Shackle Type
Extended
Standards
RoHS Compliant with 2011/65/EU
Key Type
Keyed Alike

Dimensions

Width Across Shackle
13/16 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Body Height
1 13/16 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.