PadlockGrn, 1-13/16"H, NylonBradyKeyCode10

  • Mfr # SDPL-GRN-38ST-010
  • Zoro # G025091011
product price: 
$
11.49
/ea

Key Features

Shackle Height
1 1/2 in
Shackle Type
Extended
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Color
Green
Number of Bumpers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-010
Zoro #
G025091011
UPC #
888434618042
Country of Origin
China
Shackle Type
Extended
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Color
Green
Number of Bumpers
0
Horizontal Shackle Clearance
13/16 in
Shackle Material Coating
Chrome-Plated
Padlock Body Material
Nylon
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Language
English, French, Portuguese, Spanish
Labeling
Label Included
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Resistance Properties
Corrosion Resistant
Standards
RoHS Compliant with 2011/65/EU
Vertical Shackle Clearance
1 1/2 in
Shackle Material
Steel
Item
Lockout Padlock
Legend Color
Black, White
Opening Type
Key
Body Shape
Rectangular
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Style
Standard Pin Tumbler
Maximum Temperature
250 Degrees F
Number of Keys Included
1
Minimum Temperature
-30 Degrees F
Non-Removable Key
Yes
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Key Type
Keyed Alike

Dimensions

Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Width Across Shackle
13/16 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.