Shop BRADY

PadlockGrn, 1-13/16"H, NylonBradyKeyCode20

  • Mfr # SDPL-GRN-38ST-020
  • Zoro # G025090960

product price: 
$
11.49
/ea

Key Features

Body Color
Green
Body Height
1 13/16 in
Resistance Properties
Corrosion Resistant
Body Shape
Rectangular
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-020
Zoro #
G025090960
UPC #
888434618141
Country of Origin
China
Item
Lockout Padlock
Body Color
Green
Resistance Properties
Corrosion Resistant
Body Shape
Rectangular
Key Style
Standard Pin Tumbler
Vertical Shackle Clearance
1 1/2 in
Header
DANGER/DANGER/PELIGRO/PERIGO
For Location
Indoor, Outdoor
Language
English, French, Portuguese, Spanish
Shackle Type
Extended
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Chrome-Plated
Number of Tumbler Pins
6
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Shackle Material
Steel
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Legend Color
Black, White
Number of Bumpers
0
Maximum Temperature
250 Degrees F
Standards
RoHS Compliant with 2011/65/EU
Labeling
Label Included
Padlock Body Material
Nylon
Opening Type
Key
Key Type
Keyed Alike

Dimensions

Body Height
1 13/16 in
Shackle Height
1 1/2 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.