PadlockOrg, 1-13/16"H, NylonBradyKeyCode6

  • Mfr # SDPL-ORG-38ST-006
  • Zoro # G225090852
product price: 
$
11.49
/ea

Key Features

Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Number of Tumbler Pins
6
Language
English, French, Portuguese, Spanish
Number of Keys Included
1
Shackle Type
Extended
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-006
Zoro #
G225090852
UPC #
888434617755
Country of Origin
China
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Number of Tumbler Pins
6
Language
English, French, Portuguese, Spanish
Number of Keys Included
1
Shackle Type
Extended
Body Color
Orange
Non-Removable Key
Yes
Minimum Temperature
-30 Degrees F
Key Style
Standard Pin Tumbler
Header
DANGER/DANGER/PELIGRO/PERIGO
For Location
Indoor, Outdoor
Horizontal Shackle Clearance
13/16 in
Shackle Material
Steel
Resistance Properties
Corrosion Resistant
Number of Bumpers
0
Shackle Material Coating
Chrome-Plated
Vertical Shackle Clearance
1 1/2 in
Labeling
Label Included
Maximum Temperature
250 Degrees F
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Padlock Body Material
Nylon
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Item
Lockout Padlock
Body Shape
Rectangular
Legend Color
Black, White
Opening Type
Key
Standards
Compliant with 2011/65/EU
Key Type
Keyed Alike

Dimensions

Shackle Diameter
1/4 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Body Height
1 13/16 in
Body Width
1 1/2 in
Shackle Height
1 1/2 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.