Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95203
Zoro #
G5417754
UPC #
754473952037
Country of Origin
United States
Dimensions
Length
2 in
Width
1 1/2 in
Details
Item
Parking Permits
Type
Rearview Mirror Decal
Legend
Parking Permit
Color
White on Blue
Number Series
001-100
Material
vinyl
Description
Parking Permits, Rearview Mirror Decal, Number Series 001-100, Material Vinyl, Color White on Blue, Length 2 in, Width 1 1/2 in, Expiration Time -, Legend Parking Permit, For Use With -, Includes -, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.