This item is Discontinued.

Brady Parking Sign, 12" W, 35" H, Plastic 103683

Parking Sign, 12" W, 35" H, Plastic (Discontinued)

  • Mfr # 103683
  • Zoro # G5516323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103683
Zoro #
G5516323
UPC #
754473193737
Country of Origin
China

Dimensions

Width
12 in
Height
35 in

Details

Item
Parking Sign
Legend
No Parking
Sign Material
Plastic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Legend/Background Color
Yellow
Material
Plastic

Description

Parking Sign, Height 35 in, Width 12 in, Sign Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.