
Parking Sign, 18"H, 24"W, Aluminum, 141839
Mfr # 141839
Zoro # G8420358
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Van Accessible
Width
24"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141839
Zoro #
G8420358
UPC #
754473190187
Country of Origin
Mexico
Dimensions
Width
24"
Height
18"
Thickness
0.090"
Details
Item
Parking Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
White
Description
Parking Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.