
PermaSleeve Heat Shrink Wire and Cable Labels 3/16 in. for 3 in., 1 in. Gray Double-Sided
Mfr # 3PS-187-2-GY-S-2
Zoro # G115723068
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Label Color
Gray
Application
Wire and Cable Labeling
Labels per Roll
1000
Label Finish
Matte
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PS-187-2-GY-S-2
Zoro #
G115723068
UPC #
662820576280
Country of Origin
United States
Details
Label Color
Gray
Application
Wire and Cable Labeling
Labels per Roll
1000
Label Finish
Matte
Label Media Format
Roll
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.