
PermaSleeve Heat Shrink Wire and Cable Labels, Bulk, for M6 M7 Printers, 0.375'' Dia x 1.75'', White
Mfr # BM71-375-175-342
Zoro # G221953069
product price:Â $1,862.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM71-375-175-342
Zoro #
G221953069
UPC #
888434603307
Country of Origin
United States
Description
Designed for rigorous wire marking applications, PermaSleeve Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling. Industrial Grade - Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing. Superior Aesthetics - Crisp, clear identification resistant to abrasions and fading. Certifications - UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202. 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification. For material specific performance and properties, please refer to the Technical Data Sheet (TDS). Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use Part Number M61-R4310for the M610 / BMP61 / BradyPrinter M611 / M611 Label Printers or M7-R6600 for the M710 / BMP71 Label Printers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.