This item is Discontinued.

Brady Pet Sign, 18" Height, 12" Width, Aluminum, Rectangle, English 115214

Pet Sign, 18" Height, 12" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 115214
  • Zoro # G4888667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115214
Zoro #
G4888667
UPC #
754473183851
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.035"

Details

Item
Pet Sign
Header
Please
Legend
Clean Up After Your Pet
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Material
Aluminum
Language
English
Background Color
Green, White
Sign Legend Color
Green
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Background Color
Green
Double-Sided
No
Subject Matter
Pet Clean Up
Legend/Background Color
Green/White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Green

Description

Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Please, Legend Clean Up After Your Pet, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.