Zoro Homepage

Pipe MarkeFire AutoSprinklers, 10to15 In

  • Mfr # 4059-H

  • Zoro # G5440407


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059-H
Zoro #
G5440407
UPC #
754473404550
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Fire Auto Sprinklers
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Fire Systems
Language
English
Fits Pipe O.D.
10 to 15 in
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
Weather Resistant
No
ISO 14726
No
UV Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Abrasion Resistant
Yes
Legend Text Color
White
Water Resistant
No
Chemical Resistant
Yes
Pipe Marker Package Type
Each
Humidity Resistant
No
Minimum Pipe O.D.
10 in
Pipe Marker Material
Plastic
Pipe Marker Legend
Fire Auto Sprinklers
Number of Pipe Markers
1
Maximum Pipe O.D.
15 in

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.