Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4243-H
Zoro #
G5440705
UPC #
754473594640
Country of Origin
Unknown
Dimensions
Height
9-5/16"
Width
9-5/16"
Length
9-5/16"
Character Height
2-1/2"
Details
Item
Pipe Marker
Pipe Marker Subject Matter
Water
Legend
Low Pressure Water
Background Color
Green
Legend Color
White
Fits Pipe O.D.
10 in to 15 in
Marker Attachment Style
Strap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
L to O
Standards
ANSI A13.1-2007
Description
Pipe Marker, Character Height 2-1/2 In., Background Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.