This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91889

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91889
  • Zoro # G3006197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91889
Zoro #
G3006197
UPC #
754473918897
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Blank
Item
Pipe Marker
Legend
(Blank)
Background Color
Yellow
Legend Color
No Legend
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Not Included
Language
No Text
Standards
ANSI A13.1, ASTM D 2979
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Markers per Card
28
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Reflective
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Printed Language
No Text
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
No Legend
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Weather Resistant
Yes
Adhesive Style
Permanent
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
28
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
With or Without Arrows
Without
UV Resistant
No
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Water Resistant
No
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.