This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91891

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91891
  • Zoro # G3006179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91891
Zoro #
G3006179
UPC #
754473918910
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Thickness
0.004 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Blank
Legend
(Blank)
Background Color
Red
Legend Color
No Legend
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Not Included
Language
No Text
Markers per Card
28
Standards
ANSI A13.1, ASTM D 2979
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ISO 14726
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Legend
No Legend
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
No Text
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Reflective
No
Pipe Marker Material
Vinyl
Number of Pipe Markers
28
With or Without Arrows
Without
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Adhesive Material
Acrylic
Water Resistant
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Background Color Red, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.