This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91900

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91900
  • Zoro # G3006081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91900
Zoro #
G3006081
UPC #
754473919009
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Gases
Legend
Argon
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
28
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
With or Without Arrows
Without
Adhesive Style
Permanent
Printed Language
English
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Argon
Reflective
No
Water Resistant
No
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
28
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Abrasion Resistant
Yes
UV Resistant
No
Chemical Resistant
Yes
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.