This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91921

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91921
  • Zoro # G3005978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91921
Zoro #
G3005978
UPC #
754473919214
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Water
Legend
Deionized Water
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Markers per Card
28
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Reflective
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Water Resistant
Yes
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Glow In The Dark
No
Legend Text Color
White
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Pipe Marker Legend
Deionized Water
Protective Coating
No Protective Coating
UV Resistant
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Printed Language
English
Humidity Resistant
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Background Color Green, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.