This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91934

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91934
  • Zoro # G3005926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91934
Zoro #
G3005926
UPC #
754473919344
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Thickness
0.004 in
Roll Width
1 1/4 in

Details

Pipe Marker Subject Matter
Gases
Item
Pipe Marker
Legend
Helium
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Standards
ANSI A13.1-2007
Markers per Card
28
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Reflective
No
Water Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
With or Without Arrows
Without
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Protective Coating
No Protective Coating
UV Resistant
No
Adhesive Material
Acrylic
Pipe Marker Legend
Helium
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Humidity Resistant
No
Printed Language
English
Weather Resistant
Yes
Glow In The Dark
No
Legend Text Color
Black
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
28
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.