This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91942

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91942
  • Zoro # G3005871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91942
Zoro #
G3005871
UPC #
754473919429
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Gases
Legend
Hydrogen Chloride
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Markers per Card
28
Standards
ANSI A13.1-2007
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Hydrogen Chloride
Printed Language
English
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Finish
Glossy
Glow In The Dark
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Adhesive Style
Permanent
UV Resistant
No
Adhesive Material
Acrylic
Reflective
No
Weather Resistant
Yes
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
28
Maximum Pipe O.D.
3/4 in
ISO 14726
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Chloride, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.