This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91944

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91944
  • Zoro # G3005856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91944
Zoro #
G3005856
UPC #
754473919443
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Other Liquids
Item
Pipe Marker
Legend
Isopropyl Alcohol
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Markers per Card
28
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Reflective
No
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Legend Text Color
Black
Water Resistant
No
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
With or Without Arrows
Without
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Number of Pipe Markers
28
Weather Resistant
Yes
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Printed Language
English
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Legend
Isopropyl Alcohol
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Isopropyl Alcohol, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.