This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91966

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91966
  • Zoro # G3005740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91966
Zoro #
G3005740
UPC #
754473919665
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Gases
Item
Pipe Marker
Legend
Silane
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
28
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Silane
Adhesive Style
Permanent
ISO 14726
No
Adhesive Material
Acrylic
Legend Text Color
Black
Glow In The Dark
No
Weather Resistant
Yes
Printed Language
English
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
With or Without Arrows
Without
Abrasion Resistant
Yes
Reflective
No
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Number of Pipe Markers
28
NFPA 99, CGA C-9
No
Finish
Glossy
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Pipe Marker Package Type
Card
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Silane, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.