This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91967

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91967
  • Zoro # G3005731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91967
Zoro #
G3005731
UPC #
754473919672
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Other Liquids
Legend
Solvent
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
28
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
28
Printed Language
English
Pipe Marker Package Type
Card
ISO 14726
No
Reflective
No
Abrasion Resistant
Yes
Finish
Glossy
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
With or Without Arrows
Without
Adhesive Style
Permanent
Pipe Marker Legend
Solvent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Legend Text Color
Black
Adhesive Material
Acrylic
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Solvent, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.